Perforated Recycled Black Air Foam Rolls, 1/8 in x 24 in x 550 ft, Black, 3/Bundle

  • Mfr # FB18S24P

  • Zoro # G6072442


product price:  $540.99
/pk 3, $180.33/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Recycled Polyethylene
Length
550'
Width
24"
Height
1/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB18S24P
Zoro #
G6072442
UPC #
848109050348
Country of Origin
United States

Dimensions

Length
550'
Width
24"
Height
1/8"

Details

Item
Air Foam,Perf,Roll,1/8X24"X550 ft.,PK3
Material
Recycled Polyethylene
Color
Black

Description

Air Foam,Perf,Roll,1/8X24 In.X550 ft.,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.