Zoro Homepage

Plastic Divider Bin, Shelf, 9 7/8x3", Black, PK50, Black, 3" H, 50 PK

  • Mfr # BINDS93

  • Zoro # G6625879


product price: $197.99
/pk 50, $3.96/ea
Free Shipping & Returns

Key Features

Overall Height
3"
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINDS93
Zoro #
G6625879
UPC #
848109002118
Country of Origin
United States

Dimensions

Overall Height
3"

Details

Material
Plastic
Color
Black
Item
Divider Bin,Shelf,9 7/8x3",Black,PK50

Description

Divider Bin,Shelf,9 7/8x3 In.,Black,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.