Shop PARTNERS BRAND
See all product information
Create Account
Plastic Shipping Tags, Pre-Wired, 6 1/4" x 3 1/8", Black, PK100
- Mfr # G26058W
- Zoro # G4964648
product price:Â
$
79.29
/pk of 100, $0.79/ea
Key Features
Color
Black
Material
Vinyl
Length
3 1/8"
Tag Width
6 1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G26058W
- Zoro #
- G4964648
- UPC #
- 848109037035
- Country of Origin
- United States
- Item
- WiredPlasticShpngTag,6-1/4"x3-1/8",PK100
- Color
- Black
- Material
- Vinyl
Dimensions
- Length
- 3 1/8"
- Tag Width
- 6 1/4"
Description
WiredPlasticShpngTag,6-1/4 In.x3-1/8 In.,PK100, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.