Shop PARTNERS BRAND
See all product information
Create Account
Plastic Strapping, 1/2 in W, 0.017 in Thick, 9,000 ft L, 300 lb Break, Hand
- Mfr # PS1217
- Zoro # G6629939
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Core Diameter
16 in
Strapping Finish
Embossed
Thickness
0.017 in
For Use With
Polypropylene Strapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS1217
- Zoro #
- G6629939
- UPC #
- 841436039390
- Country of Origin
- Malaysia
- Item
- Plastic Strapping
- Material
- Polypropylene
- Color
- Black
- Strapping Finish
- Embossed
- For Use With
- Polypropylene Strapping
- Break Strength
- 300 lb
- Strapping Grade
- Hand Strapping
- Coil Weight
- 23.16 lb
Dimensions
- Core Diameter
- 16 in
- Thickness
- 0.017 in
- Strapping Length
- 9,000 ft
- Strapping Width
- 1/2 in
- Core Width
- 6 in
Description
Strap,Polypropylene,1/2x9000 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.