Shop PARTNERS BRAND
See all product information
Create Account
Plastic Strapping, 1/2 in W, 0.024 in Thick, 7,200 ft L, 450 lb Break, Hand
- Mfr # PSH250
- Zoro # G6629957
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
Thickness
0.024 in
Strapping Width
1/2 in
Strapping Finish
Embossed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH250
- Zoro #
- G6629957
- UPC #
- 841436053891
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Color
- Black
- Strapping Finish
- Embossed
- Strapping Grade
- Hand Strapping
- For Use With
- Polypropylene Strapping
- Break Strength
- 450 lb
- Coil Weight
- 24.58 lb
Dimensions
- Thickness
- 0.024 in
- Strapping Width
- 1/2 in
- Core Diameter
- 8 in
- Core Width
- 8 in
- Strapping Length
- 7,200 ft
Description
Strap,Polypropylene,1/2x7200 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.