Plastic Strapping, 1/2 in W, 0.027 in Thick, 5,600 ft L, 750 lb Break, Hand
- Mfr # PS1236
- Zoro # G6630027
product price:
$
149.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Black
For Use With
Polypropylene Strapping
Strapping Grade
Hand Strapping
Strapping Length
5,600 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS1236
- Zoro #
- G6630027
- UPC #
- 841436039512
- Country of Origin
- United States
- Item
- Plastic Strapping
- Material
- Polypropylene
- Color
- Black
- For Use With
- Polypropylene Strapping
- Strapping Grade
- Hand Strapping
- Break Strength
- 750 lb
- Strapping Finish
- Embossed
- Coil Weight
- 32.2 lb
Dimensions
- Strapping Length
- 5,600 ft
- Thickness
- 0.027 in
- Core Diameter
- 16 in
- Strapping Width
- 1/2 in
- Core Width
- 6 in
Description
Strap,Polypropylene,1/2x5600 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.