Zoro Homepage

Plastic Twist Tie Spool, 5/32" x 7000', Red, 1/Case

  • Mfr # PLTS532R

  • Zoro # G5017918


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length
7000'
Weight
11.08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLTS532R
Zoro #
G5017918
UPC #
841436091688
Country of Origin
United States

Dimensions

Length
7000'

Details

Item
Twist Tie Spool,5/32"x7000ft,Rd
Material
Plastic
Weight
11.08

Description

Twist Tie Spool,5/32 In.x7000ft,Rd

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.