This item is Discontinued.

Partners Brand Poly Bag, Block Rclsbl, 4" x 8.4mm, PK1000, 8" L, 4" W, Clear PB4040

Poly Bag, Block Rclsbl, 4" x 8.4mm, PK1000, 8" L, 4" W, Clear (Discontinued)

  • Mfr # PB4040
  • Zoro # G6069292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4040
Zoro #
G6069292
UPC #
848109048857
Country of Origin
China

Dimensions

Width
4"
Length
8"

Details

Color
Clear
Item
Poly Bag,Block Rclsbl,4" x 8.4mm,PK1000

Description

Poly Bag,Block Rclsbl,4 In. x 8.4mm,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.