Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Partners Brand Poly Bag, Flat, 12 x 48", 6mm, PK250, 48" L, 12" W, Clear PB4220

Poly Bag, Flat, 12 x 48", 6mm, PK250, 48" L, 12" W, Clear (Discontinued)

  • Mfr # PB4220
  • Zoro # G6072847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4220
Zoro #
G6072847
UPC #
848109052168
Country of Origin
China

Dimensions

Width
12"
Length
48"

Details

Color
Clear
Item
Poly Bag,Flat,12 x 48",6mm,PK250

Description

Poly Bag,Flat,12 x 48 In.,6mm,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.