This item is Discontinued.

Partners Brand Poly Bag, Flat, 22 x 40", 6mm, PK250, 40" L, 22" W, Clear PB4229

Poly Bag, Flat, 22 x 40", 6mm, PK250, 40" L, 22" W, Clear (Discontinued)

  • Mfr # PB4229
  • Zoro # G6072838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4229
Zoro #
G6072838
UPC #
848109052250
Country of Origin
China

Dimensions

Width
22"
Length
40"

Details

Color
Clear
Item
Poly Bag,Flat,22 x 40",6mm,PK250

Description

Poly Bag,Flat,22 x 40 In.,6mm,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.