Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Partners Brand Poly Bag, Flat, 28 x 46", 3mm, PK250, 46" L, 28" W, Clear PB4202

Poly Bag, Flat, 28 x 46", 3mm, PK250, 46" L, 28" W, Clear (Discontinued)

  • Mfr # PB4202
  • Zoro # G6073057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4202
Zoro #
G6073057
UPC #
848109051987
Country of Origin
China

Dimensions

Width
28"
Length
46"

Details

Color
Clear
Item
Poly Bag,Flat,28 x 46",3mm,PK250

Description

Poly Bag,Flat,28 x 46 In.,3mm,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.