Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Partners Brand Poly Bag, Flat, 40" x 40.3mm, PK100, 40" L, 40" W, Clear PB4144

Poly Bag, Flat, 40" x 40.3mm, PK100, 40" L, 40" W, Clear (Discontinued)

  • Mfr # PB4144
  • Zoro # G6071270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4144
Zoro #
G6071270
UPC #
848109051253
Country of Origin
China

Dimensions

Width
40"
Length
40"

Details

Color
Clear
Item
Poly Bag,Flat,40" x 40.3mm,PK100

Description

Poly Bag,Flat,40 In. x 40.3mm,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.