This item is Discontinued.

Partners Brand Poly Bag, Reclosable, 14 x 30", 4mm, PK500, 30" L, 14" W, Clear PB4245

Poly Bag, Reclosable, 14 x 30", 4mm, PK500, 30" L, 14" W, Clear (Discontinued)

  • Mfr # PB4245
  • Zoro # G6072759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB4245
Zoro #
G6072759
UPC #
848109052540
Country of Origin
China

Dimensions

Width
14"
Length
30"

Details

Color
Clear
Item
Poly Bag,Reclosable,14 x 30",4mm,PK500

Description

Poly Bag,Reclosable,14 x 30 In.,4mm,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.