This item is Discontinued.

Partners Brand Poly Bag, Reclosable, 16" x 36.2mm, PK250, 36" L, 16" W, Clear PB4106

Poly Bag, Reclosable, 16" x 36.2mm, PK250, 36" L, 16" W, Clear (Discontinued)

  • Mfr # PB4106
  • Zoro # G6070482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB4106
Zoro #
G6070482
UPC #
848109050751
Country of Origin
China

Dimensions

Width
16"
Length
36"

Details

Color
Clear
Item
Poly Bag,Reclosable,16" x 36.2mm,PK250

Description

Poly Bag,Reclosable,16 In. x 36.2mm,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.