Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Bag, Reclosable, 8" x 20.2mm, PK1000, 20" L, 8" W, Clear

  • Mfr # PB4078

  • Zoro # G6070869


product price: $245.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Width
8"
Length
20"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB4078
Zoro #
G6070869
UPC #
848109050188
Country of Origin
China

Dimensions

Width
8"
Length
20"

Details

Color
Clear
Item
Poly Bag,Reclosable,8" x 20.2mm,PK1000

Description

Poly Bag,Reclosable,8 In. x 20.2mm,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.