Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Bags, 4" x 2" x 8", 1 mil, Clear, 1000 PK

  • Mfr # PB1345

  • Zoro # G5508749


product price: $34.25
/pk 1000, $0.03/ea

Key Features

Color
Clear
Thickness
1 mil
Hang Hole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB1345
Zoro #
G5508749
UPC #
841436038324
Country of Origin
China

Dimensions

Thickness
1 mil
Size
4" x 2" x 8"

Details

Item
Poly Bags
Color
Clear
Hang Hole
No

Description

Poly Bag,4 x 2 x 8 In.,1 mil,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.