
Shop UNIVERSAL
See all product information
Window Envelope, Gummed Flap, 500PK
Mfr # UNV36321
Zoro # G222771181
product price:Â $11.69
/pk 500, $0.02/eaKey Features
Opening
Side
Material
Paper Stock
Basis Weight
24 lb
Closure
Gummed
Window Location
Bottom Left
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UNV36321
Zoro #
G222771181
UPC #
087547363218
Country of Origin
Mexico
Dimensions
Envelope Size
#10
Details
Item
Envelope
Opening
Side
Material
Paper Stock
Basis Weight
24 lb
Closure
Gummed
Window Location
Bottom Left
Seam
Side Seam
Type
Business
Color
White
Description
Window Envelopes, Envelope Closure Gummed Flap, Paper Stock, White, Envelope Size #10, Height 4 1/8 in, Width 9 1/2 in, Security Tint No, Number of Windows 1, Window Position Bottom Left, Window Height 1 1/8 in, Window Width 4 1/2 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.