Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Poly Coated Kraft Paper Roll, 50 lb, 18" x 600', Kraft, 1 Roll

  • Mfr # KPPC1850

  • Zoro # G6599960


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Basis Weight
17.94
Length
600'
Width
18"
Color
Kraft
Material
10 lb. Gloss Poly Coating/50 lb. Kraft Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPPC1850
Zoro #
G6599960
UPC #
735153047236
Country of Origin
United States

Dimensions

Length
600'
Width
18"

Details

Item
Paper Roll,Poly,Kraft,50#,18x600 ft.
Basis Weight
17.94
Color
Kraft
Material
10 lb. Gloss Poly Coating/50 lb. Kraft Paper

Description

Paper Roll,Poly,Kraft,50#,18x600 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.