Zoro Homepage

Polyester Strapping, Smooth, 16" x 3" Core, 1/2" x 3250', Black, PK2

  • Mfr # PS4228

  • Zoro # G6630176


product price: $380.99
/pk 2, $190.50/ea
Free Shipping & Returns

Key Features

Material
.028 Gauge Polyester
Strap Width
1/2"
Length
3250'
Weight
50.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS4228
Zoro #
G6630176
UPC #
841436039840
Country of Origin
United States

Dimensions

Strap Width
1/2"
Length
3250'

Details

Item
Strap,Polyester,Smooth,1/2x3250 ft.,PK2
Material
.028 Gauge Polyester
Color
Black
Weight
50.6

Description

Strap,Polyester,Smooth,1/2x3250 ft.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.