Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Green, PK2

  • Mfr # PS4825G

  • Zoro # G6630106


product price: $283.99
/pk 2, $142.00/ea
Free Shipping & Returns

Key Features

Material
.025 Gauge Polyester
Strap Width
5/8"
Length
2200'
Weight
43.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS4825G
Zoro #
G6630106
UPC #
841436039888
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
2200'

Details

Item
Strap,Polyester,Smooth,5/8x2200 ft.,PK2
Material
.025 Gauge Polyester
Color
Green
Weight
43.06

Description

Strap,Polyester,Smooth,5/8x2200 ft.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.