Zoro Homepage

Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2850', Black, PK2

  • Mfr # PS4820

  • Zoro # G6630097


product price: $266.99
/pk 2, $133.50/ea
Free Shipping & Returns

Key Features

Material
.020 Gauge Polyester
Strap Width
5/8"
Length
2850'
Color
Black
Weight
45.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS4820
Zoro #
G6630097
UPC #
841436039864
Country of Origin
United States

Dimensions

Strap Width
5/8"
Length
2850'

Details

Item
Strap,Polyester,Smooth,5/8x2850 ft.,PK2
Material
.020 Gauge Polyester
Color
Black
Weight
45.58

Description

Strap,Polyester,Smooth,5/8x2850 ft.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.