Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Partners Brand Polypropylene Strapping, Machine Grade, Embossed, 9" x 8" Core, 1/4" x 20000', Yellow, 1/Coil PS3420

Polypropylene Strapping, Machine Grade, Embossed, 9" x 8" Core, 1/4" x 20000', Yellow, 1/Coil (Discontinued)

  • Mfr # PS3420
  • Zoro # G6629695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS3420
Zoro #
G6629695
UPC #
841436039710
Country of Origin
United States

Dimensions

Overall Length
20000'
Overall Width
1/4"

Details

Item
Strap Machine,PP,Embossed,1/4x20000 ft.
Weight
32.24
Material
.020 Gauge Polypropylene

Description

Strap Machine,PP,Embossed,1/4x20000 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.