Zoro Homepage

Polypropylene Strapping, Machine Grade, Embossed, 9" x 8" Core, 3/8" x 12900', White, 1/Coil

  • Mfr # PS3822

  • Zoro # G6629668


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12900'
Overall Width
3/8"
Material
.022 Gauge Polypropylene
Weight
29.68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS3822
Zoro #
G6629668
UPC #
841436039741
Country of Origin
United States

Dimensions

Overall Length
12900'
Overall Width
3/8"

Details

Item
Strap Machine,PP,Embossed,3/8x12900 ft.
Material
.022 Gauge Polypropylene
Weight
29.68

Description

Strap Machine,PP,Embossed,3/8x12900 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.