Zoro Homepage

Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll

  • Mfr # RR3670

  • Zoro # G2295568


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Basis Weight
36.64
Length
520'
Width
36"
Color
Red
Material
70 Lb. Basis Weight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR3670
Zoro #
G2295568
UPC #
848109042329
Country of Origin
United States

Dimensions

Length
520'
Width
36"

Details

Item
Red Rosin Paper Rolls,36x520 ft.
Basis Weight
36.64
Color
Red
Material
70 Lb. Basis Weight

Description

Red Rosin Paper Rolls,36x520 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.