Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Partners Brand Redi-Seal Envelopes, 9" x 12", Kraft, PK500 EN1042

Redi-Seal Envelopes, 9" x 12", Kraft, PK500 (Discontinued)

  • Mfr # EN1042
  • Zoro # G6499425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EN1042
Zoro #
G6499425
UPC #
50085227435670
Country of Origin
United States

Dimensions

Expanded Width
9"
Outside Length
12"

Details

Item
Envelopes,Redi-Seal,9x12",PK500
Color
Kraft
Material
28 lb. Paper Stock

Description

Envelopes,Redi-Seal,9x12 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.