Regular-Duty Steel Strapping, 5/8" x .020 Gauge x 2,360', Black, 100Lbs./Coil

  • Mfr # SS58020

  • Zoro # G6627909


product price:  $329.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Width
5/8"
Length
2360'
Material
.020 Gauge Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS58020
Zoro #
G6627909
UPC #
841436040259
Country of Origin
United States

Dimensions

Width
5/8"
Length
2360'

Details

Item
Strapping,Steel,5/8x.020 Gx2,360 ft.
Material
.020 Gauge Steel

Description

Strapping,Steel,5/8x.020 Gx2,360 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.