Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self-Seal Bubble Mailers, No 0, 6" x 10", Kraft, PK150

  • Mfr # B853SSR

  • Zoro # G6498795


product price: $77.78
/pk 150, $0.52/ea
Free Shipping & Returns

Key Features

Color
Kraft
Width
6"
Material
Paper Exterior/Bubble Lining
Length
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B853SSR
Zoro #
G6498795
UPC #
812578009626
Country of Origin
China

Dimensions

Width
6"
Length
10"

Details

Item
SelfSeal Bubble Mailer,#0 6x10",PK150
Color
Kraft
Material
Paper Exterior/Bubble Lining

Description

SelfSeal Bubble Mailer,#0 6x10 In.,PK150, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.