Self-Seal Bubble Mailers, No 4, 9 1/2" x 14 1/2", White, PK25

  • Mfr # B857WSS25PK

  • Zoro # G6498278


product price:  $55.55
/pk 25, $2.22/ea

Key Features

Roll Width
9 1/2"
Roll Length
14 1/2"
Color
White
Basis Weight
2.48
Material
Paper Exterior/Bubble Lining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B857WSS25PK
Zoro #
G6498278
UPC #
841436058940
Country of Origin
Multiple

Dimensions

Roll Width
9 1/2"
Roll Length
14 1/2"

Details

Color
White
Item
Mailer,Bubble,#4,9 1/2x14 1/2",PK25
Basis Weight
2.48
Material
Paper Exterior/Bubble Lining

Description

Mailer,Bubble,#4,9 1/2x14 1/2 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.