Shipping Tags, 10 Pt., 5 1/4" x 2 5/8", Manila, PK1000

  • Mfr # G30061

  • Zoro # G6496519


product price: $44.98
/pk 1000, $0.04/ea

Key Features

Color
Manila
Material
10 Point Cardstock
Length
2 5/8"
Tag Width
5 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G30061
Zoro #
G6496519
UPC #
743806114969
Country of Origin
United States

Dimensions

Length
2 5/8"
Tag Width
5 1/4"

Details

Item
Shipping Tag,10 Pt,5 1/4x2 5/8",PK1000
Color
Manila
Material
10 Point Cardstock

Description

Shipping Tag,10 Pt,5 1/4x2 5/8 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.