Shipping Tags, Pre-Wired, 13 Pt., 2 3/4" x 1 3/8", Manila, PK1000

  • Mfr # G10013

  • Zoro # G4964410


product price: $51.69
/pk 1000, $0.05/ea

Key Features

Color
Manila
Tag Number
#1
Material
13 Point Cardstock
Card Stock Gauge
13 Points
Length
1 3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G10013
Zoro #
G4964410
UPC #
743806116017
Country of Origin
India

Dimensions

Length
1 3/8"
Tag Width
2 3/4"
Tag Height
1 3/8 in

Details

Item
Wired Shipping Tag
Color
Manila
Tag Number
#1
Material
13 Point Cardstock
Card Stock Gauge
13 Points
Tag Color
Manila
Shipping Tag Type
Manila
Tag Material
Cardstock
Tag Style
Pre-Wired

Description

Wired Shipping Tag, Tag Material Cardstock, Shipping Tag Type Manila, Tag Style Pre-Wired, Tag Number #1, Tag Height 1 3/8 in, Tag Width 2 3/4 in, Card Stock Gauge 13 Points, Tag Color Manila, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.