Shipping Tag, Colored, White, PK1000
Mfr # 61KU03
Zoro # G706135928
product price:Â $37.25
/pk 1000, $0.04/eaKey Features
Tag Number
#2
Card Stock Gauge
13 Points
Grommet Included
Yes
Tag Height
3 1/4 in
Grommet Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
61KU03
Zoro #
G706135928
UPC #
-
Country of Origin
China
Dimensions
Tag Height
3 1/4 in
Tag Width
1 5/8 in
Details
Item
Shipping Tag
Tag Number
#2
Card Stock Gauge
13 Points
Grommet Included
Yes
Grommet Material
Paper
Tag Color
White
Tag Material
Paper
Tag Style
Pre-Strung
Shipping Tag Type
Colored
Description
Shipping Tag, Tag Material Paper, Shipping Tag Type Colored, Tag Style Pre-Strung, Tag Number #2, Tag Height 3 1/4 in, Tag Width 1 5/8 in, Card Stock Gauge 13 Points, Tag Color White, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.