This item is Discontinued.

Partners Brand Shrink Bags, 100 Gauge, 6" x 6", Clear, PK500 SHB0606H

Shrink Bags, 100 Gauge, 6" x 6", Clear, PK500 (Discontinued)

  • Mfr # SHB0606H
  • Zoro # G6494656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB0606H
Zoro #
G6494656
UPC #
841436042352
Country of Origin
United States

Dimensions

Length
6"
Width
6"

Details

Item
Shrink Bag,100 G,6x6",PK500
Color
Clear

Description

Shrink Bag,100 G,6x6 In.,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.