Shrink Tubing, 10" x 100 Gauge x 1500', Clear, 1/Roll

  • Mfr # SHT10100

  • Zoro # G6494531


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Length
1500'
Width
10"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHT10100
Zoro #
G6494531
UPC #
841436042918
Country of Origin
United States

Dimensions

Length
1500'
Width
10"

Details

Item
Shrink Tubing,10x100 ga. x1500 ft.
Color
Clear

Description

Shrink Tubing,10x100 ga. x1500 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.