Shop All Shipping Cartons
Partners Brand
Side Loading Boxes, 36" x 5" x 36", Kraft, 20/Bundle
Mfr # 36536FOL
Zoro # G6070099
product price: $144.99
/pk 20, $7.25/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 36"
- Inside Width 5"
- Maximum Weight 57.22
- Color Kraft
- Height 36"
Product Information
- Brand Partners Brand
- MFR # 36536FOL
- Zoro # G6070099
- UPC # 812578006670
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 36" |
Inside Width | 5" |
Height | 36" |
Details
Description
Box,Side Loading,36x5x36 In.,PK20, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE ORIGINAL TOY CO Dinosaur Classic Puzzle (51452)
- HAMMERMILL Paper, Colored, Green, PK500 (10336-6)
- C-LINE PRODUCTS 1-Subject Notebook, Wide Ruled, Black, PK48 (22041-CT)
- ZORO SELECT 10" x 4" Open Poly Bags, 4 mil, Clear, PK 1000 (5DHN7)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 2" x 3", White, 1000/Case (RTS11W)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", Kraft, 1000/Case (RTS14)
- PARTNERS BRAND Apparel Boxes, 19" x 12" x 3", Kraft, 100/Case (AB19123K)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Double Wall Boxes, 10" x 10" x 6", Kraft, 15/Bundle (HD10106DW)
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- ZORO SELECT Corrugated Boxes, 13" x 13" x 13", Kraft, 25/Bundle (11A705)
- Partners Brand Shipping Cartons