Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Singleface Corrugated Roll, A-Flute, 4" x 250', Kraft, 1 Roll

  • Mfr # SF04

  • Zoro # G6595779


product price: $10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

Length
250'
Width
4"
Color
Kraft
Material
A-Flute Corrugated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF04
Zoro #
G6595779
UPC #
848109001173
Country of Origin
United States

Dimensions

Length
250'
Width
4"

Details

Item
Corrugated Roll,Singleface,4x250 ft.
Color
Kraft
Material
A-Flute Corrugated

Description

Corrugated Roll,Singleface,4x250 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.