Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Foam Sheets, 1/2" x 12" x 12", Charcoal, PK96

  • Mfr # FSC121205

  • Zoro # G6493938


product price: $213.99
/pk 96, $2.23/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Length
12"
Width
12"
Height
1/2"
Color
Charcoal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSC121205
Zoro #
G6493938
UPC #
841436068154
Country of Origin
United States

Dimensions

Length
12"
Width
12"
Height
1/2"

Details

Item
Sheets,Foam,Soft,1/2x12x12",PK96
Material
Polyurethane Foam
Color
Charcoal

Description

Sheets,Foam,Soft,1/2x12x12 In.,PK96, Package Quantity 96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.