Soft Foam Sheets, 1/2" x 8" x 8", White, PK216

  • Mfr # FSW8805

  • Zoro # G6493910


product price: $218.99
/pk 216, $1.01/ea
Free Shipping & Returns

Key Features

Material
Polyurethane Foam
Length
8"
Width
8"
Height
1/2"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSW8805
Zoro #
G6493910
UPC #
841436068147
Country of Origin
United States

Dimensions

Length
8"
Width
8"
Height
1/2"

Details

Item
Sheets,Foam,Soft,1/2x8x8",PK216
Material
Polyurethane Foam
Color
White

Description

Sheets,Foam,Soft,1/2x8x8 In.,PK216, Package Quantity 216

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.