This item is Discontinued.

Partners Brand Sorbent Roll, Hazmat, 32 in x 150 ft, Yellow SORB600

Sorbent Roll, Hazmat, 32 in x 150 ft, Yellow (Discontinued)

  • Mfr # SORB600
  • Zoro # G1239535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SORB600
Zoro #
G1239535
UPC #
848109058238
Country of Origin
United States

Dimensions

Size
32 in x 150 ft
Length
150 ft.
Width
150 ft.
Height
32"

Details

Item
Sorbent Roll
Fluids Absorbed
Hazmat
Product Type
Sorbent Roll
Color
Yellow
Absorbency Weight
Heavy

Description

Hazmat Sorbent Roll,32" x 150 ft.,Heavy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.