Shop PARTNERS BRAND
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Standard Air Foam Roll, 550 ft Roll Length, 72 in Roll Width, Black
- Mfr # FB1872P
- Zoro # G6072293
product price:Â
$
539.99
/ea
Key Features
Material
Recycled Polyethylene
Length
550 ft
Width
72 in
Height
1/8 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FB1872P
- Zoro #
- G6072293
- UPC #
- 848109050362
- Country of Origin
- United States
- Item
- Air Foam Roll
- Material
- Recycled Polyethylene
- Color
- Black
- Order in Multiples of
- 1
- Foam Roll Type
- Standard
- Rolls per Bundle
- 1
Dimensions
- Length
- 550 ft
- Width
- 72 in
- Height
- 1/8 in
- Roll Length
- 550 ft
- Roll Width
- 72 in
Description
Perf Blk Air Foam Roll,1/8 In.x72 In.x550 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.