Shop PARTNERS BRAND
Additional $95.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Strapping, 3/4x.020 Gx1,960 ft.
- Mfr # SS34020
- Zoro # G6597635
product price:Â
$
353.99
/ea
Key Features
Strapping Material
Steel
Break Strength
1,725 lb
Strapping Wind
Oscillated
Coil Weight
100 lb
Strapping Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS34020
- Zoro #
- G6597635
- UPC #
- 841436040280
- Country of Origin
- United States
- Item
- Steel Strapping
- Strapping Material
- Steel
- Break Strength
- 1,725 lb
- Strapping Wind
- Oscillated
- Coil Weight
- 100 lb
Description
Steel Strapping,3/4x.020 Gx1,960 ft.