Storage Bin, Blue, 12-7/16 in H, 15-1/4 in W, 19-7/8 in L, 3 PK

  • Mfr # BING110

  • Zoro # G5769456


product price:  $144.99
/pk 3, $48.33/ea
Free Shipping & Returns

Key Features

Overall L x W x H
15.3 in L x 19.9 in W
Color
Blue
Overall Length
19-7/8 in
Overall Width
15-1/4 in
Overall Height
12-7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BING110
Zoro #
G5769456
UPC #
651588045619
Country of Origin
United States

Dimensions

Overall L x W x H
15.3 in L x 19.9 in W
Overall Length
19-7/8 in
Overall Width
15-1/4 in
Overall Height
12-7/16 in
Overall Depth
12.4 in
Depth
12.4 in
Length
15.3 in
Width
19.9 in

Details

Color
Blue
Item
Storage Bin

Description

Giant Bins,19 7/8x15 1/4x12 7/16 In.,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.