Storage Bin, Brown, 4-1/2 in H, 12 in W, 24 in L, 50 PK

  • Mfr # BINMT1224K

  • Zoro # G6512777


product price:  $145.99
/pk 50, $2.92/ea
Free Shipping & Returns

Key Features

Overall Length
24 in
Overall Width
12 in
Overall Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BINMT1224K
Zoro #
G6512777
UPC #
841436077378
Country of Origin
United States

Dimensions

Overall Length
24 in
Overall Width
12 in
Overall Height
4-1/2 in

Details

Color
Brown
Item
Storage Bin

Description

Bins,Open Top,12x24x4x1/2 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.