Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Brown, 4-1/2 in H, 4 in W, 9 in L, 50 PK

  • Mfr # BINBIN49K

  • Zoro # G6512576


product price: $70.19
/pk 50, $1.40/ea

Key Features

Overall Length
9 in
Overall Width
4 in
Overall Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINBIN49K
Zoro #
G6512576
UPC #
848109009414
Country of Origin
United States

Dimensions

Overall Length
9 in
Overall Width
4 in
Overall Height
4-1/2 in

Details

Color
Brown
Item
Storage Bin

Description

Bins,Open Top,4x9x4x1/2 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.