Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Brown, 4-1/2 in H, 6 in W, 9 in L, 25 PK

  • Mfr # BINBIN69K

  • Zoro # G6512479


product price: $45.25
/pk 25, $1.81/ea

Key Features

Overall L x W x H
9 in L x 6 in W x 4-1/2 in L
Overall Length
9 in
Overall Width
6 in
Overall Height
4-1/2 in
Size
6x9x4x1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINBIN69K
Zoro #
G6512479
UPC #
848109009421
Country of Origin
United States

Dimensions

Overall L x W x H
9 in L x 6 in W x 4-1/2 in L
Overall Length
9 in
Overall Width
6 in
Overall Height
4-1/2 in
Size
6x9x4x1/2"

Details

Color
Brown
Item
Storage Bin

Description

Bins,Open Top,6x9x4x1/2 In.,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.