Storage Bin, White, 4-1/2 in H, 3 in W, 18 in L, 25 PK

  • Mfr # BINBWZ318

  • Zoro # G6512670


product price: $36.64
/pk 25, $1.47/ea

Key Features

Overall L x W x H
3 in L x 18 in W
Color
White
Overall Length
18 in
Overall Width
3 in
Overall Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BINBWZ318
Zoro #
G6512670
UPC #
812578009060
Country of Origin
United States

Dimensions

Overall L x W x H
3 in L x 18 in W
Overall Length
18 in
Overall Width
3 in
Overall Height
4-1/2 in
Overall Depth
4.5 in
Depth
4.5 in
Length
3 in
Width
18 in

Details

Color
White
Item
Storage Bin

Description

The PARTNERS BRAND - BINBWZ318 Storage Bin comes with an overall depth of 4.5 inches. This measurement attribute provides ample space for storing various items, making it a suitable choice for businesses that need to organize their workspace efficiently. The size is designed to accommodate a range of goods, contributing to an orderly and clutter-free environment.
This storage bin showcases a clean white color which adds a neat and professional look to any setting it's placed in. The white hue also makes it easier to spot dirt or dust, allowing for timely cleaning and maintenance. Its design is built to blend seamlessly into different spaces while providing practical storage solutions.
As the item name suggests, this product serves as a storage bin capable of holding various items within its dimensions. It's compatible with many types of small goods that fit within its specified measurements. Consider the PARTNERS BRAND - BINBWZ318 Storage Bin as an adequate addition to your business' organizational tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.