Storage Bin, White, 4-1/2 in H, 6 in W, 24 in L, 50 PK

  • Mfr # BINMT624

  • Zoro # G6512497


product price: $79.35
/pk 50, $1.59/ea
Free Shipping & Returns

Key Features

Overall L x W x H
6 in L x 24 in W
Color
White
Overall Length
24 in
Overall Width
6 in
Overall Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BINMT624
Zoro #
G6512497
UPC #
812578009138
Country of Origin
United States

Dimensions

Overall L x W x H
6 in L x 24 in W
Overall Length
24 in
Overall Width
6 in
Overall Height
4-1/2 in
Overall Depth
4.5 in
Depth
4.5 in
Width
24 in
Length
6 in

Details

Color
White
Item
Storage Bin

Description

The PARTNERS BRAND - BINMT624 Storage Bin is a compact storage solution with an overall depth of 4.5 inches. This size makes it suitable for small businesses that require efficient and space-saving storage options. Its modest dimensions allow users to conveniently place the bin in various locations, making it a versatile choice for maintaining organization in any workspace.
This item stands out due to its white color, lending a clean and professional aesthetic to your business setting. The neutral shade allows the bin to seamlessly blend with different decor styles while adding a touch of brightness to your storage area.
Though no specific information is provided about package quantity or compatibility, this storage bin's general design indicates its adaptability for storing various types of items commonly found in small businesses. It can be used effectively across multiple industries, demonstrating its flexible utility within diverse business environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.