Stretch Film, 18"x60 Gaugex2000Ft, Clr, PK4, 18" W x 2000' L, Clear

  • Mfr # SF186CAST

  • Zoro # G4922438


product price:  $189.99
/pk 4, $47.50/ea
Free Shipping & Returns

Key Features

Width
18"
Length
2000'
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF186CAST
Zoro #
G4922438
UPC #
841436040662
Country of Origin
United States

Dimensions

Width
18"
Length
2000'

Details

Item
Stretch Film,18"x60 Gaugex2000Ft,Clr,PK4
Color
Clear

Description

Stretch Film,18 In.x60 Gaugex2000Ft,Clr,PK4, Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.