Shop PARTNERS BRAND
See all product information
Create Account
Strtch Film, 18x120 Gauge x12000", Bl, PK4, 1000' L, 18" W, Blue
- Mfr # SF181CBLUE
- Zoro # G6071130
product price:Â
$
336.99
/pk of 4, $84.25/ea
Free Shipping & Returns
Key Features
Width
18"
Length
1000'
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF181CBLUE
- Zoro #
- G6071130
- UPC #
- 848109052328
- Country of Origin
- Multiple
- Color
- Blue
- Item
- Strtch Film,18x120 Gauge x12000",Bl,PK4
Dimensions
- Width
- 18"
- Length
- 1000'
Description
Strtch Film,18x120 Gauge x12000 In.,Bl,PK4, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.