Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Top Label Dispenser, 18", Blue, 1 Each

  • Mfr # SL9518

  • Zoro # G5410076


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
22 in
Color
Blue
Overall Height
9 1/4 in
For Max. Label Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL9518
Zoro #
G5410076
UPC #
841436013048
Country of Origin
United States

Dimensions

Overall Length
22 in
Overall Height
9 1/4 in
For Max. Label Width
18 in
For Max. Roll Dia.
6 in

Details

Item
Table Top Label Dispenser,18"Ble
Material
Steel
Color
Blue
Label Dispenser Style
Single Tier
Dispenser Mount Type
Table Top

Description

Table Top Label Dispenser,18 In.Ble, Label Dispenser Style Single Tier, Dispenser Mount Type Table Top, Overall Height 9 1/4 in, Overall Length 22 in, For Max. Label Width 18 in, For Max. Roll Dia. 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.