Take-Out Containers, 16 oz., 8 7/8" x 6 3/8" x 1 1/4", Black, PK 252

  • Mfr # TAK16

  • Zoro # G000693568


product price: $463.99
/pk 252, $1.84/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene
Outside Width
6 3/8"
Outside Length
8 7/8"
Outside Height
1 1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAK16
Zoro #
G000693568
UPC #
848109063867
Country of Origin
United States

Dimensions

Outside Width
6 3/8"
Outside Length
8 7/8"
Outside Height
1 1/4"

Details

Color
Black
Material
Polypropylene
Weight
13.6

Description

Take-Out Containers - 16 oz. Attractive, table ready containers. Microwavable and dishwasher safe. Temperature range 32° F - 230° F. Black cut resistant, polypropylene bases. Clear, vented, polypropylene dome lids. Bases and lids sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.